Shop All Galvanized Pipe Fittings
Smith-Cooper
Flanged Conc Reducer, Galv., 125, 10X8"
Mfr # 4319000432
Zoro # G6780818
product price: $1,526.99
/ea
Free Shipping & Returns
$1,526.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Flanged Concentric Reducer
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Reducer
- Pipe Size - Pipe Fitting 10" x 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4319000432
- Zoro # G6780818
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 10" x 8" |
Details
Item | Flanged Conc Reducer,Galv.,125,10X8" |
Specific Fitting Shape | Flanged Concentric Reducer |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Reducer |
Description
Flanged Conc Reducer,Galv.,125,10X8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR TOOL Compression Sleeve Puller for 1/2" Pipe (3943)
- CUSH-A-NATOR Cushioned Clamp, Std, 1/2 in. Pipe, 304SS (CN14PSS)
- MOEN Gasket, 113958 (113958)
- LEGEND VALVE 3/4" COPPER x MALE UNION NL (302-307NL)
- SMITH-COOPER Hex Bushing, Galvanized, 150lb, 6X4" (4316010924)
- SMITH-COOPER Reducing Coupling, Galvanized, 150lb, 6X2" (4316011298)
- SMITH-COOPER Reducing Tee, Galvanized, 150lb, 4X2" (4316011994)
- SMITH-COOPER Square Plug, Galvanized, 150lb, 4" (4316012424)
- SMITH-COOPER Cap, Galvanized, 150lb, 3" (4316010320)
- SMITH-COOPER Hex Bushing, Galvanized, 150lb, 5X4" (4316010916)
- ZORO SELECT 1" MNPT Galvanized Hex Head Plug (1MPL8)
- Smith-Cooper Fittings