Shop All Ductile Iron Pipe Fittings
Smith-Cooper
Flanged Conc Reducer, Duc Iron, 150lb, 6X4"
Mfr # 4319000172
Zoro # G6780063
original price:
$188.99
5% off
new price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 6" x 4"
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Flanged Concentric Reducer
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Reducer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4319000172
- Zoro # G6780063
- Country of Origin China
- Category Ductile Iron Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 6" x 4" |
Pipe Size (Fittings) | 6" x 4" |
Details
Pipe Fitting Material | Ductile Iron |
Specific Fitting Shape | Flanged Concentric Reducer |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Reducer |
Item | Flanged Concentric Reducer |
Description
Flanged Conc Reducer,Duc Iron,150lb,6X4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Classic Elongated Chair Height Toilet W/ Tank Cover Locks (3493-TR-0)
- ITW 11-3/4" Aluminum Elbow Pipe Fitting Insulation (26530)
- GREEN GOBBLER GGDC3SEMR Drain Opening Pacs, Powder, OffWhite, 825 oz Pack (G0010DA)
- AMERICAN STANDARD Beale Hands-Free Pull-Down Kit Faucet Ss (4931.380.075)
- SMITH-COOPER Flanged Red 90, Ductile Iron, 150lb, 6X5" (4319001728)
- SMITH-COOPER Flanged 90 Elbow, Ductile Iron, 150lb, 2" (4319000710)
- SMITH-COOPER Flanged Conc Reducer, Duc Iron, 150lb, 5X4" (4319000152)
- SMITH-COOPER Flanged Tee, Ductile Iron, 150lb, 3" (4319002310)
- SMITH-COOPER Flanged Conc Reducer, Duc Iron, 150lb, 6X3" (4319000168)
- SMITH-COOPER Flanged Outlet Elbow, Duc. Iron, 150lb, 6" (4319001662)
- GRUVLOK Flexible Coupling, Ductile Iron, 3 in (0390095263)
- Smith-Cooper Fittings