Shop All Ductile Iron Pipe Fittings
Smith-Cooper
Flanged Conc Reducer, Duc Iron, 150lb, 6X2"
Mfr # 4319000160
Zoro # G6779917
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 6" x 2"
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Flanged Concentric Reducer
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Reducer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4319000160
- Zoro # G6779917
- Country of Origin China
- Category Ductile Iron Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 6" x 2" |
Pipe Size (Fittings) | 6" x 2" |
Details
Pipe Fitting Material | Ductile Iron |
Specific Fitting Shape | Flanged Concentric Reducer |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Reducer |
Item | Flanged Concentric Reducer |
Description
Flanged Conc Reducer,Duc Iron,150lb,6X2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-1/2" x 12" Non-Threaded Black Pipe Sch 40 (21016LS)
- BUILDERS BEST Semi-Rigid Dryer Vent Kit with Close Elbow (110050)
- ACORN CONTROLS Safti-Trol(R) Cartridge Assembly (2437-001-001)
- KOHLER Rite-Temp Valve Body Rough-In With Pe (8300-PX-NA)
- SMITH-COOPER Flanged Tee, Ductile Iron, 150lb, 2-1/2" (4319002306)
- SMITH-COOPER Flanged Red 90, Ductile Iron, 150lb, 4X3" (4319001718)
- SMITH-COOPER Flanged Lateral, Ductile Iron, 150lb, 3" (4319001560)
- SMITH-COOPER Tee, 20", 125, Flg, Black (4319002364)
- SMITH-COOPER Flanged 90 Elbow, Ductile Iron, 150lb, 6" (4319000750)
- SMITH-COOPER Flanged 22-1/2 Bend, Duc. Iron, 150lb, 6" (4319002458)
- ZORO SELECT Tee, 2-1/2", Iron, 1000 psi (0390016822)
- Smith-Cooper Fittings