Shop All Ductile Iron Pipe Fittings
Smith-Cooper
Flanged Conc Reducer, Duc Iron, 150lb, 5X4"
Mfr # 4319000152
Zoro # G6780160
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 5" x 4"
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Flanged Concentric Reducer
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Reducer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4319000152
- Zoro # G6780160
- Country of Origin China
- Category Ductile Iron Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 5" x 4" |
Pipe Size (Fittings) | 5" x 4" |
Details
Pipe Fitting Material | Ductile Iron |
Specific Fitting Shape | Flanged Concentric Reducer |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Reducer |
Item | Flanged Concentric Reducer |
Description
Flanged Conc Reducer,Duc Iron,150lb,5X4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Harmony Single Hole Kitchen Faucet, Lustrous Steel (LKHA1041LS)
- NIBCO 2" x 2" x 1" NOM C Copper Reducing Tee (611 2X2X1)
- BANJO Manual 2-Way Ball Valve, NPT, Polypro (LVHB075MTV)
- 3M Quick Connect Filter, 20 gpm, 5 Micron, 4-1/2" O.D., 20 1/16 in H (5621006)
- SMITH-COOPER Flanged 45 Elbow, Ductile Iron, 150lb, 3" (4319001308)
- SMITH-COOPER Flanged Conc Reducer, Duc Iron, 150lb, 6X2" (4319000160)
- SMITH-COOPER Flanged Outlet Elbow, Duc. Iron, 150lb, 6" (4319001662)
- SMITH-COOPER Flanged Conc Reducer, Duc. Iron, 150, 4X2" (4319000120)
- SMITH-COOPER Flanged 45 Elbow, Ductile Iron, 150lb, 6" (4319001318)
- SMITH-COOPER Flanged Red Tee, Ductile Iron, 150lb, 3X2" (4319001922)
- GRUVLOK Threaded Reducer, Orange, 2 1/2 x 2 in (0390037067)
- Smith-Cooper Ductile Iron Pipe Fittings