Shop All Ductile Iron Pipe Fittings
Smith-Cooper
Flanged Conc Red, Duc Iron, 150lb, 6X2-1/2"
Mfr # 4319000164
Zoro # G6780020
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 6" x 2-1/2"
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Flanged Concentric Reducer
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Reducer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4319000164
- Zoro # G6780020
- Country of Origin China
- Category Ductile Iron Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 6" x 2-1/2" |
Pipe Size (Fittings) | 6" x 2-1/2" |
Details
Pipe Fitting Material | Ductile Iron |
Specific Fitting Shape | Flanged Concentric Reducer |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Reducer |
Item | Flanged Concentric Reducer |
Description
Flanged Conc Red,Duc Iron,150lb,6X2-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNA07)
- SPEAKMAN HW-4400 Portable Hand Wash Station (HW-4400)
- ZORO SELECT 1" MNPT x MNPT Black Steel Black Pipe Nipple Schedule 80 (1LMJ5)
- THRIFCO PLUMBING 3 Inch Threaded PVC Ball Valve, Blue Handle, Heavy Duty (6415226)
- SMITH-COOPER Flanged Lateral, Ductile Iron, 150lb, 6" (4319001564)
- SMITH-COOPER Flanged L/R 90 Elbow, Duc. Iron, 150lb, 4" (4319001462)
- SMITH-COOPER Flanged 45 Elbow, Ductile Iron, 150lb, 3" (4319001308)
- SMITH-COOPER Flanged Conc Reducer, Duc. Iron, 150, 4X2" (4319000120)
- SMITH-COOPER Flanged Outlet Elbow, Duc. Iron, 150lb, 4" (4319001660)
- SMITH-COOPER Flanged Cross, Ductile Iron, 150lb, 6" (4319002510)
- GRUVLOK 90 Elbow, Galvanized Ductile Iron, 4 in (0390116606)
- Smith-Cooper Fittings