Shop All Ductile Iron Pipe Fittings
Smith-Cooper
Flanged Conc Red, Duc Iron, 150lb, 3X2-1/2"
Mfr # 4319000116
Zoro # G6780011
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3" x 2-1/2"
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Flanged Concentric Reducer
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Reducer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4319000116
- Zoro # G6780011
- Country of Origin China
- Category Ductile Iron Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" x 2-1/2" |
Pipe Size (Fittings) | 3" x 2-1/2" |
Details
Pipe Fitting Material | Ductile Iron |
Specific Fitting Shape | Flanged Concentric Reducer |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Reducer |
Item | Flanged Concentric Reducer |
Description
Flanged Conc Red,Duc Iron,150lb,3X2-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBERTY PUMPS 1-1/2" FNPT Cast Iron High Temp. Swing Check Valve (HCV150)
- SPEAKMAN Manual 3 Hole Widespread Faucet, Brushed Bronze (CD523BBZ)
- AMERICAN STANDARD Stainless Steel Cartridge Screws, Pk3 (023527-0070A)
- LEGEND VALVE 1/2" T-532CP CHROME HOSE BIBB (107-423)
- SMITH-COOPER Flanged Conc Red, Duc Iron, 150lb, 3X1-1/2" (4319000108)
- SMITH-COOPER Flanged ECC Red, Ductile Iron, 150lb, 4X3" (4319001136)
- SMITH-COOPER Flanged Conc Reducer, Duc. Iron, 150, 4X2" (4319000120)
- SMITH-COOPER Flanged Conc Reducer, Duc Iron, 150lb, 5X4" (4319000152)
- SMITH-COOPER Flanged Red 90, Ductile Iron, 150lb, 6X5" (4319001728)
- SMITH-COOPER Flanged Red Tee, Ductile Iron, 150lb, 3X2" (4319001922)
- GRUVLOK Pipe Flange, Ductile Iron, 3 in, Orange (0390202042)
- Smith-Cooper Ductile Iron Pipe Fittings