Shop All Ductile Iron Pipe Fittings
Smith-Cooper
Flanged Conc Red, Duc Iron, 150lb, 2X1-1/2"
Mfr # 4319000100
Zoro # G6780151
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2" x 1-1/2"
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Flanged Concentric Reducer
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Reducer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4319000100
- Zoro # G6780151
- Country of Origin China
- Category Ductile Iron Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" x 1-1/2" |
Pipe Size (Fittings) | 2" x 1-1/2" |
Details
Pipe Fitting Material | Ductile Iron |
Specific Fitting Shape | Flanged Concentric Reducer |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Reducer |
Item | Flanged Concentric Reducer |
Description
Flanged Conc Red,Duc Iron,150lb,2X1-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE TABCO Hand Sink, Wall, 15-1/4 In. L, 17-1/4 In. W (7-PS-64)
- KISSLER Seat and Spring Kit, For Delta (PB4993)
- ADVANCE TABCO Low Flow Aerator (.5 gpm) (K-08)
- ASCO RH Caps, PK10 (258851)
- SMITH-COOPER Flanged Conc Reducer, Duc Iron, 150lb, 5X4" (4319000152)
- SMITH-COOPER Flanged Conc Reducer, Duc Iron, 150lb, 6X4" (4319000172)
- SMITH-COOPER Flanged Tee, Ductile Iron, 150lb, 6" (4319002322)
- SMITH-COOPER Flanged Conc Red, Duc Iron, 150lb, 6X2-1/2" (4319000164)
- SMITH-COOPER Flanged 90 Elbow, Ductile Iron, 150lb, 5" (4319000746)
- SMITH-COOPER Tee, 10", 125, Flg, Black (4319002354)
- ZORO SELECT Rigidlok(R) Coupling, 8", Iron, 600 psi (0390013571)
- Smith-Cooper Ductile Iron Pipe Fittings