Shop All Galvanized Pipe Fittings
Smith-Cooper
Flanged 90 Elbow, Galvanized, 125, 10"
Mfr # 4319000832
Zoro # G6780827
product price: $1,739.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,739.99
Free 30-Day Returns
Key Features
- Specific Fitting Shape Flanged 90 Degree Elbow
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
- Pipe Size - Pipe Fitting 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4319000832
- Zoro # G6780827
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 10" |
Details
Item | Flanged 90 Elbow,Galvanized,125,10" |
Specific Fitting Shape | Flanged 90 Degree Elbow |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Description
Flanged 90 Elbow,Galvanized,125,10 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 4 in x 4 in x 3 in Pipe Size (801-422)
- ZORO SELECT 1/2" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 40, Outside Dia.: 27/32 in (T6BND09)
- ZORO SELECT 3/8" MNPT x 5" TBE Galvanized Steel Pipe Nipple Sch 40 (6P778)
- MOEN Stem Extension Kit (94773)
- SMITH-COOPER Bar Plug, Galvanized, 150lb, 5" (4316010002)
- SMITH-COOPER Hex Bushing, Galvanized, 150lb, 6X4" (4316010924)
- SMITH-COOPER Cap, Galvanized, 150lb, 3" (4316010320)
- SMITH-COOPER Floor Flange, Galvanized, 150lb, 4" (4316010768)
- SMITH-COOPER Cross, Galvanized, 150lb, 3" (4316012720)
- SMITH-COOPER Hex Bushing, Galvanized, 150lb, 3X3/4" (4316010882)
- LEGEND VALVE 1/8" GALVANIZED 90 ELBOW (352-000C)
- Smith-Cooper Galvanized Pipe Fittings