Shop All Ductile Iron Pipe Fittings
Smith-Cooper
Flanged 90 Elbow, Ductile Iron, 150lb, 2"
Mfr # 4319000710
Zoro # G6780090
product price: $92.15
/ea
Free Shipping & Returns
$92.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2"
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Flanged 90 Degree Elbow
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4319000710
- Zoro # G6780090
- Country of Origin China
- Category Ductile Iron Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Pipe Size (Fittings) | 2" |
Details
Pipe Fitting Material | Ductile Iron |
Specific Fitting Shape | Flanged 90 Degree Elbow |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Item | Flanged 90 Degree Elbow |
Description
Flanged 90 Elbow,Ductile Iron,150lb,2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL ELBOW 90 STREET1.25""GALV (8700127908)
- PARKER 1/2" Compression x MNPT SS Male Connector (8-8 FBU-SS)
- PENTEK Bag Filter Housing, 22" H, 8" Dia, 2 Size (156572-75)
- CHERNE Pipe Plug, Mechanical, 12 In, Aluminum (272922)
- SMITH-COOPER Flanged Cross, Ductile Iron, 150lb, 6" (4319002510)
- SMITH-COOPER Flanged Red 90, Ductile Iron, 150lb, 6X5" (4319001728)
- SMITH-COOPER Flanged Conc Red, Duc Iron, 150lb, 3X1-1/2" (4319000108)
- SMITH-COOPER Flanged Tee, Ductile Iron, 150lb, 2" (4319002304)
- SMITH-COOPER Flanged Red 90, Ductile Iron, 150lb, 4X3" (4319001718)
- SMITH-COOPER Flanged Conc Red, Duc Iron, 150lb, 3X2-1/2" (4319000116)
- GRUVLOK Rigid Coupling, Ductile Iron, 6", Grooved (0390211209)
- Smith-Cooper Fittings