Shop All Ductile Iron Pipe Fittings
Smith-Cooper
Flanged 90 Elbow, Duc. Iron, 150lb, 2-1/2"
Mfr # 4319000718
Zoro # G6780127
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2-1/2"
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Flanged 90 Degree Elbow
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4319000718
- Zoro # G6780127
- Country of Origin China
- Category Ductile Iron Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2-1/2" |
Pipe Size (Fittings) | 2-1/2" |
Details
Pipe Fitting Material | Ductile Iron |
Specific Fitting Shape | Flanged 90 Degree Elbow |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Item | Flanged 90 Degree Elbow |
Description
Flanged 90 Elbow,Duc. Iron,150lb,2-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELDON JAMES Thermoplastic Tubing (KFLEX3-5)
- ELKAY Elkay Crosstown 16 Gg SS 30.5'x18.5'x10' 1-Bowl Undermount Kit (EFRU281610TC)
- SPARTAN SCIENTIFIC 24V DC Glass-Filled Nylon Solenoid Valve, Normally Closed, 1/2 in Pipe Size (3585-030-9233B)
- ZORO SELECT San. Tee, 2 In Hub (1WHT7)
- SMITH-COOPER Flanged Tee, Ductile Iron, 150lb, 6" (4319002322)
- SMITH-COOPER Flanged Conc Reducer, Duc Iron, 150lb, 6X4" (4319000172)
- SMITH-COOPER Flanged ECC Red, Ductile Iron, 150lb, 4X3" (4319001136)
- SMITH-COOPER Flanged 90 Elbow, Ductile Iron, 150lb, 2" (4319000710)
- SMITH-COOPER Flanged 22-1/2 Bend, Duc. Iron, 150lb, 6" (4319002458)
- SMITH-COOPER Flanged Red 90, Ductile Iron, 150lb, 6X3" (4319001722)
- SMITH-BLAIR AWWA Coupling, 5 In L (46103460421000)
- Smith-Cooper Fittings