Shop All Ductile Iron Pipe Fittings
Smith-Cooper
Flanged 90 Elbow, Duc. Iron, 150lb, 1-1/4"
Mfr # 4319000706
Zoro # G6780048
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1-1/4"
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Flanged 90 Degree Elbow
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4319000706
- Zoro # G6780048
- Country of Origin China
- Category Ductile Iron Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" |
Pipe Size (Fittings) | 1-1/4" |
Details
Pipe Fitting Material | Ductile Iron |
Specific Fitting Shape | Flanged 90 Degree Elbow |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Item | Flanged 90 Degree Elbow |
Description
Flanged 90 Elbow,Duc. Iron,150lb,1-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Sink Strainerwasher Asst (9D00088438)
- ZORO SELECT 1-1/2" MNPT x 18" TBE Carbon Steel Pipe Nipple Sch 40 (567-180)
- INTERSTATE PNEUMATICS 1/2 Inch NPT Male x 3/4 Inch NPT Female Brass Hex Bushing (FB809)
- NAUGATUCK Float Ball, Round, SS, 10 In (GR10S414HF)
- SMITH-COOPER Flanged Conc Reducer, Duc Iron, 150lb, 4X3" (4319000132)
- SMITH-COOPER Flanged Tee, Ductile Iron, 150lb, 2" (4319002304)
- SMITH-COOPER Tee, 12", 125, Flg, Black (4319002356)
- SMITH-COOPER Flanged Lateral, Ductile Iron, 150lb, 3" (4319001560)
- SMITH-COOPER Flanged 45 Elbow, Ductile Iron, 150lb, 2" (4319001302)
- SMITH-COOPER Flanged Conc Reducer, Duc Iron, 150lb, 6X2" (4319000160)
- GRUVLOK Gasket Rigid Coupling, Ductile Iron, 3 in (0390101830)
- Smith-Cooper Fittings