Shop All Ductile Iron Pipe Fittings
Smith-Cooper
Flanged 45 Elbow, Ductile Iron, 150lb, 6"
Mfr # 4319001318
Zoro # G6780431
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 6"
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Flanged 45 Degree Elbow
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4319001318
- Zoro # G6780431
- Country of Origin China
- Category Ductile Iron Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 6" |
Pipe Size (Fittings) | 6" |
Details
Pipe Fitting Material | Ductile Iron |
Specific Fitting Shape | Flanged 45 Degree Elbow |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Item | Flanged 45 Degree Elbow |
Description
Flanged 45 Elbow,Ductile Iron,150lb,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Penal Ware Metal Bush Button (HY108A-1-48)
- RIOBEL Cayo Single Hole Prep Sink Faucet (CY601C-15)
- FLUIDMASTER Flapper Bullseye Super (501P21)
- WATTS Temperature Pressure Relief Valve, Copper (1/2 LF1XL-8 150-210)
- SMITH-COOPER Flanged Conc Reducer, Duc Iron, 150lb, 6X3" (4319000168)
- SMITH-COOPER Tee, 10", 125, Flg, Black (4319002354)
- SMITH-COOPER Flanged Tee, Ductile Iron, 150lb, 6" (4319002322)
- SMITH-COOPER Flanged Red 90, Ductile Iron, 150lb, 4X3" (4319001718)
- SMITH-COOPER Flanged Tee, Ductile Iron, 150lb, 2-1/2" (4319002306)
- SMITH-COOPER Flanged ECC Red, Ductile Iron, 150lb, 6X4" (4319001152)
- GRUVLOK Rigid Coupling, Ductile Iron, 1 1/4 in (0390211027)
- Smith-Cooper Ductile Iron Pipe Fittings