Shop All Ductile Iron Pipe Fittings
Smith-Cooper
Flanged 45 Elbow, Ductile Iron, 150lb, 3"
Mfr # 4319001308
Zoro # G6780407
product price: $86.59
/ea
Free Shipping & Returns
$86.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3"
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Flanged 45 Degree Elbow
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4319001308
- Zoro # G6780407
- Country of Origin China
- Category Ductile Iron Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" |
Pipe Size (Fittings) | 3" |
Details
Pipe Fitting Material | Ductile Iron |
Specific Fitting Shape | Flanged 45 Degree Elbow |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Item | Flanged 45 Degree Elbow |
Description
Flanged 45 Elbow,Ductile Iron,150lb,3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Replacement Workforce Ceramic 'Hot' Valve & Handle (BKF-W-HVCH-G)
- MOEN Stainless Steel Sink Accessory (22037)
- ALLPOINTS Thread Converter 1/4-20 F To 3/8-16 Male (262435)
- DIXON 4" x 3" SS Cam & Groove Reducing Coupler x Adapter (4030-DA-SS)
- SMITH-COOPER Flanged Tee, Ductile Iron, 150lb, 2-1/2" (4319002306)
- SMITH-COOPER Flanged 90 Elbow, Ductile Iron, 150lb, 6" (4319000750)
- SMITH-COOPER Flanged ECC Red, Ductile Iron, 150lb, 6X5" (4319001156)
- SMITH-COOPER Flanged Conc Reducer, Duc Iron, 150lb, 4X3" (4319000132)
- SMITH-COOPER Flanged Red 90, Ductile Iron, 150lb, 6X4" (4319001724)
- SMITH-COOPER Flanged ECC Red, Duc. Iron, 150lb, 3X2-1/2" (4319001124)
- GRUVLOK 22.5 Elbow, Ductile Iron, 2 1/2 in (0390015386)
- Smith-Cooper Fittings