Shop All Ductile Iron Pipe Fittings
Smith-Cooper
Flanged 45 Elbow, Ductile Iron, 150lb, 2"
Mfr # 4319001302
Zoro # G6780352
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2"
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Flanged 45 Degree Elbow
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4319001302
- Zoro # G6780352
- Country of Origin China
- Category Ductile Iron Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Pipe Size (Fittings) | 2" |
Details
Pipe Fitting Material | Ductile Iron |
Specific Fitting Shape | Flanged 45 Degree Elbow |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Item | Flanged 45 Degree Elbow |
Description
Flanged 45 Elbow,Ductile Iron,150lb,2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2 " Dia., Brass, Chrome/Brass Finish, Kitchen, Wall Tube (1PNN9)
- T&S BRASS Vacuum Breaker, 3/8 Npt Inlet & Outlet, Atmospher (B-0968)
- ZORO SELECT 1" x 3" Black Pipe Nipple Sch 160 (82604)
- ZORO SELECT 1" Female NPT x Female NPT Black Forged Steel Coupling (1MNA5)
- SMITH-COOPER Flanged ECC Red, Ductile Iron, 150lb, 4X3" (4319001136)
- SMITH-COOPER Flanged L/R 90 Elbow, Duc. Iron, 150lb, 4" (4319001462)
- SMITH-COOPER Flanged 45 Elbow, Ductile Iron, 150lb, 6" (4319001318)
- SMITH-COOPER Flanged Conc Reducer, Duc. Iron, 150, 4X2" (4319000120)
- SMITH-COOPER Flanged 90 Elbow, Ductile Iron, 150lb, 5" (4319000746)
- SMITH-COOPER Flanged L/R 90 Elbow, Duc. Iron, 150lb, 6" (4319001464)
- SMITH-COOPER Flanged Conc Red, Duc Iron, 150lb, 4X2-1/2" (4319000124)
- Smith-Cooper Fittings