Shop All Ductile Iron Pipe Fittings
Smith-Cooper
Flanged 45 EL, Ductile Iron, 150lb, 2-1/2"
Mfr # 4319001306
Zoro # G6780337
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2-1/2"
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Flanged 45 Degree Elbow
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4319001306
- Zoro # G6780337
- Country of Origin China
- Category Ductile Iron Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2-1/2" |
Pipe Size (Fittings) | 2-1/2" |
Details
Pipe Fitting Material | Ductile Iron |
Specific Fitting Shape | Flanged 45 Degree Elbow |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Item | Flanged 45 Degree Elbow |
Description
Flanged 45 EL,Ductile Iron,150lb,2-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC 90 Degree Long Sweep Street Elbow, Hub x Spigot, 1-1/2 in Pipe Size (06060)
- MOEN Shower Head, 2-3/4" Face Dia., 1-1/2" IPS (52716EP15)
- LEGEND VALVE 1-1/2" GALVANIZED COUPLING (352-507C)
- DUCTMATE Duct Hanger, Galvanized Steel, 20 GA, 1" W x 7-1/2" H (GRRDH06GA20)
- SMITH-COOPER Flanged Tee, Ductile Iron, 150lb, 2-1/2" (4319002306)
- SMITH-COOPER Flanged Red 90, Ductile Iron, 150lb, 6X3" (4319001722)
- SMITH-COOPER Flanged Tee, Ductile Iron, 150lb, 6" (4319002322)
- SMITH-COOPER Flanged Cross, Ductile Iron, 150lb, 6" (4319002510)
- SMITH-COOPER Flanged Conc Reducer, Duc. Iron, 150, 4X2" (4319000120)
- SMITH-COOPER Flanged 22-1/2 Bend, Duc. Iron, 150lb, 4" (4319002456)
- GRUVLOK Pipe Flange, Ductile Iron, 10", Class 150 (0390201267)
- Smith-Cooper Ductile Iron Pipe Fittings