Shop All Ductile Iron Pipe Fittings
Smith-Cooper
Flanged 22-1/2 Bend, Duc. Iron, 150lb, 4"
Mfr # 4319002456
Zoro # G6780897
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 4"
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Flanged 22-1/2 Degree Bend
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Bend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4319002456
- Zoro # G6780897
- Country of Origin China
- Category Ductile Iron Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" |
Pipe Size (Fittings) | 4" |
Details
Pipe Fitting Material | Ductile Iron |
Specific Fitting Shape | Flanged 22-1/2 Degree Bend |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Bend |
Item | Flanged 22-1/2 Degree Bend |
Description
Flanged 22-1/2 Bend,Duc. Iron,150lb,4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Gate Valve, Class 200, 2 In., FNPT (1153 2)
- KERICK Float Valve and Float with Fixed Arm (M052)
- WATTS Reduced Pressure Zone Assembly, 3/4in (3/4 LF009M3-QT-PRESS)
- KETCHAM 18" x 24" Deluxe Surface Mounted SS Framed Medicine Cabinet (174-SM)
- SMITH-COOPER Flanged Conc Reducer, Duc. Iron, 150, 4X2" (4319000120)
- SMITH-COOPER Flanged Base 90 Elbow, Duc. Iron, 150lb, 3" (4319000000)
- SMITH-COOPER Flanged 90 Elbow, Duc. Iron, 150lb, 2-1/2" (4319000718)
- SMITH-COOPER Flanged Lateral, Ductile Iron, 150lb, 4" (4319001562)
- SMITH-COOPER Flanged 45 Elbow, Ductile Iron, 150lb, 3" (4319001308)
- SMITH-COOPER Flanged Red Tee, Ductile Iron, 150lb, 4X3" (4319001938)
- GRUVLOK 90 Elbow Adapter, Ductile Iron, 4 in (0390016509)
- Smith-Cooper Fittings