Shop All Dielectric Unions
Smith-Cooper
FIPXFIP Dielectric Union, NL 1/2"
Mfr # 4347004000
Zoro # G6776408
product price: $3.69
/ea
Sold in multiples of 2 for $7.38
$7.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2"
- Pipe Size (Fittings) 1/2"
- Basic Pipe Fitting Shape Union
- Specific Fitting Shape Dielectric Union
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4347004000
- Zoro # G6776408
- Country of Origin China
- Category Dielectric Unions
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Pipe Size (Fittings) | 1/2" |
Details
Item | Dielectric Union |
Basic Pipe Fitting Shape | Union |
Specific Fitting Shape | Dielectric Union |
Description
FIPXFIP Dielectric Union,NL 1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Levity Plus 3/8 Door 82X 47-5/8 Hndl (702427-L-BL)
- CUSH-A-NATOR Cushioned Clamp, HT, 1 in. Tube, Steel (HT16)
- STEEL & OBRIEN 3" Tri-Clamp Single Pin Squeeze Clamp - 304SS (13MHHMQ-3-304)
- ZURN EZ Flush - Automatic Retro-Fit Kit For Water Closets and Urinals (Zerk-CCP)
- SMITH-COOPER MIPXC Dielectric Union, NL 1/2" (4347004200)
- SMITH-COOPER FIPXC Dielectric Union, NL 3" (4347004110)
- SMITH-COOPER FIPXFIP Dielectric Union, NL 3/4" (4347004010)
- SMITH-COOPER MIPXC Dielectric Union, NL 3/4" (4347004210)
- SMITH-COOPER MIPXC Dielectric Union, NL 1" (4347004220)
- SMITH-COOPER FIPXC Dielectric Union, NL 1" (4347004060)
- WATTS Dielectric Union, 3/4In, FBPxSolder, 250psi (3/4 LF3008)
- Smith-Cooper Fittings