Shop All Dielectric Unions
Smith-Cooper
FIPXC Dielectric Union, NL 3/4X1/2"
Mfr # 4347004040
Zoro # G6776198
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4" x 1/2"
- Pipe Size (Fittings) 3/4" x 1/2"
- Basic Pipe Fitting Shape Union
- Specific Fitting Shape Dielectric Union
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4347004040
- Zoro # G6776198
- Country of Origin China
- Category Dielectric Unions
Dimensions
Pipe Size - Pipe Fitting | 3/4" x 1/2" |
Pipe Size (Fittings) | 3/4" x 1/2" |
Details
Item | Dielectric Union |
Basic Pipe Fitting Shape | Union |
Specific Fitting Shape | Dielectric Union |
Description
FIPXC Dielectric Union,NL 3/4X1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAQUIP CONTROLS 3/4" FNPT Brass Electronic Ball Valve 3-Way (EYHG4AUE20)
- HOMEWERKS SHOWER CADDY EXTENDER (163 1201SCN)
- DELTA Delta Leland Spray Assembly - Pull-Down - 1.5 GPM Chrome (RP60734)
- AMERICAN STANDARD American Standard, Toilet Tank Cover (735171-400.020)
- SMITH-COOPER MIPXC Dielectric Union, NL 3/4" (4347004210)
- SMITH-COOPER FIPXC Dielectric Union, NL 1/2" (4347004030)
- SMITH-COOPER FIPXFIP Dielectric Union, NL 3/4" (4347004010)
- SMITH-COOPER FIPXC Dielectric Union, NL 1" (4347004060)
- SMITH-COOPER MIPXC Dielectric Union, NL 1/2" (4347004200)
- SMITH-COOPER FIPXC Dielectric Union, NL 3" (4347004110)
- JOMAR VALVE LF Dielectric Union, FIPxFIP, 1/2" (DUG)
- Smith-Cooper Fittings