Shop All Galvanized Pipe Fittings
Smith-Cooper
Elbow 90, Galvanized, 150lb, 8"
Mfr # 4316010528
Zoro # G6778690
Free Shipping & Returns
$1,975.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degree Elbow
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
- Pipe Size - Pipe Fitting 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4316010528
- Zoro # G6778690
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 8" |
Details
Item | Elbow 90,Galvanized,150lb,8" |
Specific Fitting Shape | 90 Degree Elbow |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Description
Elbow 90,Galvanized,150lb,8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Wall Mount for Hand Shower, Chrome (U4005-PK)
- DELTA Delta Instit Parts Mixing Tee/Checks (063130A)
- GENMAX Coupling Copper Stop Cxc 1-1/2 (30914)
- ZORO SELECT Water Connector, FHT Inlet, 200 psi, 48" L (48367)
- SMITH-COOPER Elbow 45, Galvanized, 150lb, 2-1/2" (4316010668)
- SMITH-COOPER Elbow 90, Galvanized, 150lb, 3" (4316010520)
- SMITH-COOPER Reducing Coupling, Galvanized, 150lb, 6X2" (4316011298)
- SMITH-COOPER Cap, Galvanized, 150lb, 4" (4316010322)
- SMITH-COOPER Hex Bushing, Galvanized, 150lb, 6X4" (4316010924)
- SMITH-COOPER Cap Malleable Galv 3In (511-410BC)
- ZORO SELECT 1/2" MNPT x 1/8" FNPT Galvanized Hex Bushing (5P877)
- Smith-Cooper Fittings