Shop All Galvanized Pipe Fittings
Smith-Cooper
Elbow 90, Galvanized, 150lb, 3"
Mfr # 4316010520
Zoro # G6778648
product price: $36.89
/ea
$36.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degree Elbow
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
- Pipe Size - Pipe Fitting 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4316010520
- Zoro # G6778648
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" |
Details
Item | Elbow 90,Galvanized,150lb,3" |
Specific Fitting Shape | 90 Degree Elbow |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Description
Elbow 90,Galvanized,150lb,3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO T-Line Stainer, 1 1/2", FNPT, 50 Mesh (LST150-50)
- ELKAY Elkay Bag Of Screws - Long (LK364)
- STEELMAN 212Inch Multipurpose Pipe and Tube Feed Cutter (42568)
- ZORO SELECT Tee, 1/2", 150,304, Thrd Heavy (4381033430)
- SMITH-COOPER Floor Flange, Galvanized, 150lb, 2-1/2" (4316010764)
- SMITH-COOPER Hex Bushing, Galvanized, 150lb, 3X2" (819908286)
- SMITH-COOPER Elbow 45, Galvanized, 150lb, 2-1/2" (4316010668)
- SMITH-COOPER Hex Bushing, Galvanized, 150lb, 2-1/2X2" (4316010878)
- SMITH-COOPER Square Plug, Galvanized, 150lb, 4" (4316012424)
- SMITH-COOPER Floor Flange, Galvanized, 150lb, 4" (4316010768)
- LEGEND VALVE 4" GALVANIZED UNION (352-451C)
- Smith-Cooper Galvanized Pipe Fittings