Shop All Stainless Steel Pipe Fittings
Smith-Cooper
Elbow, 90 deg, 2"150,316, Thrd Heavy
Mfr # 4381034480
Zoro # G1563158
product price: $24.85
/ea
$24.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2"
- Specific Fitting Shape 90 Degree Elbow
- Pipe Fitting Material 316 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4381034480
- Zoro # G1563158
- UPC # 092201365866
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Details
Specific Fitting Shape | 90 Degree Elbow |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Elbow |
Basic Pipe Fitting Material | Metal |
Item | 90 Degree Elbow |
Connection Type | Threaded |
Pressure Level | Medium Pressure (300-999 psi) |
Fitting Shape | Elbow |
Threading | NPT |
Fitting Material | 316 Stainless Steel |
Pipe Fitting Gender | Female |
Class/Pressure | Class 150 |
Pipe Fitting Material & Grade | Stainless Steel |
Gender | Female |
Fitting Side B Type | NPT |
Color | Silver |
Class | Class 150 |
Fitting Side B Gender | Female |
Fitting Side A Type | NPT |
Description
90 Degrees Elbow, Stainless Steel, Class Class 150, NPT, Female, NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Strap Hanger Straight Clip (MSS24)
- KIBI Circular Single Handle High-Arc Bathroom Sink Faucet (C-KBF1021BG-KPW100BG)
- APOLLO EXPANSION PEX 3/4 in. x 100 ft. White PEX-A Expansion Pipe (EPPW10034)
- STREAMLINE 3/16" NOM C Copper Dimple Stop Coupling (W 10142)
- SMITH-COOPER Thrd Bushing, 3M, 304/L, 1/2X3/8" (4307000210)
- SMITH-COOPER Cap, 3", 150,316, Thrd Heavy (4381034100)
- SMITH-COOPER Socket Weld Full Coup., 150lb, 304 1-1/2" (4381047840)
- SMITH-COOPER Socket Weld Red Coup., 150lb, 316, 1-1/4X1" (4381049850)
- SMITH-COOPER Thrd Bushing, 3M, 304/L, 3X2" (4307000288)
- SMITH-COOPER Cap, 4", 150,316, Thrd Heavy (4381034110)
- STRAUB 1-1/2" 304 SS Open Flex Coupling (STR35001)
- Smith-Cooper Fittings