Shop All Stainless Steel Pipe Fittings
Smith-Cooper
Elbow, 90 deg, 1/8", 150,316, Thrd Heavy
Mfr # 4381034400
Zoro # G1563042
product price: $2.75
/ea
Sold in multiples of 3 for $8.25
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degree Elbow
- Pipe Fitting Material 316 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Elbow
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4381034400
- Zoro # G1563042
- UPC # 092201365781
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/8" |
Details
Specific Fitting Shape | 90 Degree Elbow |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Elbow |
Basic Pipe Fitting Material | Metal |
Item | 90 Degree Elbow |
Description
Elbow,90 deg,1/8",150,316,Thrd Heavy
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Pressure Reducing Valve, 6 In, Flanged (LFF115)
- PARKER Pleated Filter Cartridge, 20 gpm, 0.2 Micron, 2-11/16" O.D., 20 in H (PAB002-20FE-DO)
- KOHLER Composed 30 Towel Bar (73143-AF)
- CURTIS Faucet For - Part# Wcwc1800 (WCWC1800)
- SMITH-COOPER Elbow, 90 deg, 1-1/4", 150,316, Thrd Heavy (4381034460)
- SMITH-COOPER Cap, 1/4", 150,304, Thrd Heavy (4381030210)
- SMITH-COOPER Socket Weld Tee, 150lb, 304 1-1/2" (4381048840)
- SMITH-COOPER Socket Weld Tee, 150lb, 316, 3" (4381050070)
- SMITH-COOPER Thrd Cap, 3M, 304/L, 1" (4307000016)
- SMITH-COOPER SW Insert, 3M, 304/L, 3X1" (4307004580)
- ZORO SELECT Union, 1/2", 150,316, Thrd Heavy (4381037630)
- Smith-Cooper Fittings