Shop All Stainless Steel Pipe Fittings
Smith-Cooper
Elbow, 90 deg, 1/8", 150,304, Thrd Heavy
Mfr # 4381030600
Zoro # G1560811
product price: $2.35
/ea
Sold in multiples of 4 for $9.40
$9.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degree Elbow
- Pipe Fitting Material 304 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Elbow
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4381030600
- Zoro # G1560811
- UPC # 092201364210
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/8" |
Details
Specific Fitting Shape | 90 Degree Elbow |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Elbow |
Basic Pipe Fitting Material | Metal |
Item | 90 Degree Elbow |
Connection Type | Threaded |
Fitting Shape | Elbow |
Pressure Level | Medium Pressure (300-999 psi) |
Threading | NPT |
Pipe Fitting Material & Grade | Stainless Steel |
Gender | Female |
Fitting Material | 316 Stainless Steel |
Class/Pressure | Class 150 |
Pipe Fitting Gender | Female |
Color | Silver |
Fitting Side B Type | NPT |
Class | Class 150 |
Fitting Side A Type | NPT |
Fitting Side B Gender | Female |
Description
90 Degrees Elbow, Stainless Steel, Class Class 150, NPT, Female, NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Set Screw and Button, RP51019 (RP51019)
- SLOAN 1.28 gpf, Manual Flush Valve, 1 in IPS, 1 1/2 in Spud Coupling (3911334)
- AMERICAN FILTER CO AFC Brand AFC-APHCT-S, Compatible to 5613527 / 56135-27 Water Filters (1PK) Made by AFC (AFC-APHCT-S-1p-16063)
- ZSI Cushion Claw, 1/2 In OD EMT, Surface Mount (EMTS-1/2)
- SMITH-COOPER Elbow, 90 deg, 3/4", 150,304, Thrd Heavy (4381030640)
- SMITH-COOPER Elbow, 90 deg, 1/4", 150,304, Thrd Heavy (4381030610)
- SMITH-COOPER Thrd Half Coupling, 3M, 304/L, 2" (4307000416)
- SMITH-COOPER Thrd Union, 3M, 304/L, 3/8" (4307000956)
- SMITH-COOPER Thrd Red Coupling, 3M, 304/L, 1X1/2" (4307000552)
- SMITH-COOPER Hex Bushing 2"X1-1/2" Ss (4638101150)
- HOMEPAGE 0.75 x 0.5 in. Stainless Steel Bell Reducer (HO699738)
- Smith-Cooper Fittings