Shop All Stainless Steel Pipe Fittings
Smith-Cooper
Elbow, 90 deg, 1/4", 150,304, Thrd Heavy
Mfr # 4381030610
Zoro # G1561119
product price: $2.19
/ea
Sold in multiples of 4 for $8.76
$8.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degree Elbow
- Pipe Fitting Material 304 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Elbow
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4381030610
- Zoro # G1561119
- UPC # 092201364227
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Details
Specific Fitting Shape | 90 Degree Elbow |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Elbow |
Basic Pipe Fitting Material | Metal |
Item | 90 Degree Elbow |
Connection Type | Threaded |
Fitting Shape | Elbow |
Pressure Level | Medium Pressure (300-999 psi) |
Pipe Fitting Gender | Female |
Threading | NPT |
Gender | Female |
Fitting Material | 316 Stainless Steel |
Pipe Fitting Material & Grade | Stainless Steel |
Class/Pressure | Class 150 |
Fitting Side A Type | NPT |
Class | Class 150 |
Fitting Side B Type | NPT |
Color | Silver |
Fitting Side B Gender | Female |
Description
90 Degrees Elbow, Stainless Steel, Class Class 150, NPT, Female, NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Spout Retainer, Resin, Waterfall Series (RP21463)
- SLOAN Bathroom Faucet Sf2350-Bdm Cp Fct Ped 0.35 Gpm (3362174)
- ENDURA 4" Pipe Dia., Thermoplastic, Interceptor, Grease Interceptor (3950A04)
- ASAHI Valve, Ball, Omni, T-27, 1/2", CPVC, EPDM, Thd (161073005)
- SMITH-COOPER Elbow, 90 deg, 1/8", 150,304, Thrd Heavy (4381030600)
- SMITH-COOPER Elbow, 90 deg, 3/4", 150,304, Thrd Heavy (4381030640)
- SMITH-COOPER Welded Nipple, S40,304/L, 3/4X5" (4321000650)
- SMITH-COOPER Thrd 45 ELL, 3M, 304/L, 2" (4307000172)
- SMITH-COOPER Socket Weld 45 ELL, 150lb, 304 3/4" (4381048210)
- SMITH-COOPER Thrd Bushing, 3M, 304/L, 1-1/2X1" (4307000252)
- ZORO SELECT 1/4" FNPT 316 SS Cross (600X111N014)
- Smith-Cooper Stainless Steel Pipe Fittings