Shop All Bronze Pipe Fittings
Smith-Cooper
Elbow, 90 deg, 1-1/4", 125, Brz Nl
Mfr # 4385001930
Zoro # G1554231
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1-1/4"
- Specific Fitting Shape 90 Degree Elbow
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4385001930
- Zoro # G1554231
- UPC # 092201371096
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" |
Details
Item | 90 Degree Elbow |
Specific Fitting Shape | 90 Degree Elbow |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Description
Elbow,90 deg,1-1/4",125,Brz Nl
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LARSEN SUPPLY CO 4002 Cold Cera Stem (S-180-2NL)
- EDEN BATH Eden Bath EB-MR01MB Vessel Sink Mounting Ring - Matte Black (EB_MR01MB)
- ZORO SELECT Pipe Clamp, Pipe Sz 2 In, 5 1/2 In L (0500345061)
- KOHLER Washout Urinal, Wall Mount, Single Flush (K-4991-ETSS-0)
- SMITH-COOPER Cross, 1-1/4", 125, Brz Nl (4385008920)
- SMITH-COOPER Hex Bushing, 1-1/2"x1", 125, Brz Nl (4385003210)
- SMITH-COOPER Hex Bushing, 1-1/2"x3/4", 125, Brz Nl (4385003190)
- SMITH-COOPER Cap, 1-1/2", 125, Brz Nl (4385000950)
- SMITH-COOPER Tee, 3/4", 125, Brz Nl (4385008090)
- SMITH-COOPER Threaded FF Flange, Bronze, 150lb, 1/2" (4385000210)
- JONES STEPHENS Bronze Hex Bushing, 3/4"x1/4", No Lead (B74207LF)
- Smith-Cooper Fittings