Shop All Bronze Pipe Fittings
Smith-Cooper
Elbow, 90 deg, 1-1/2", 125, Brz Nl
Mfr # 4385001950
Zoro # G1554240
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1-1/2"
- Specific Fitting Shape 90 Degree Elbow
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4385001950
- Zoro # G1554240
- UPC # 092201371102
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Details
Item | 90 Degree Elbow |
Specific Fitting Shape | 90 Degree Elbow |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Description
Elbow,90 deg,1-1/2",125,Brz Nl
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTOCO Toilet Seat, With Cover, Plastic, Elongated, White (GR1600BP8-001)
- PROSOURCE Plug Galv Malleable 1/4 (31-1/4G)
- BANJO 1" FNPT 316 SS Bulkhead Tank Fitting (TF100SS)
- CASH VALVE Pressure Regulator, Steam, 1" Inlet (BFESSSZTS01-D0030)
- SMITH-COOPER Reducing Tee, 2"x1-1/2", 125, Brz Nl (4385006130)
- SMITH-COOPER Street 45 deg, 3/4", 125, Brz Nl (4385007290)
- SMITH-COOPER Reduce Coupling, 1"x3/4", 125, Brz Nl (4385004270)
- SMITH-COOPER Blind FF Flange, Bronze, 150lb, 2-1/2" (4385000050)
- SMITH-COOPER Union, 1/8", 125, Brz Nl (4385008410)
- SMITH-COOPER Reducing Tee, 2-1/2"x2", 125, Brz Nl (4385006190)
- LEGEND VALVE 1" X 3/4" M BRZ MALE ADPTER NL (312-014NL)
- Smith-Cooper Bronze Pipe Fittings