Shop All Galvanized Pipe Fittings
Smith-Cooper
Elbow 45, Galvanized, 150lb, 8"
Mfr # 4316010678
Zoro # G6778727
product price: $1,667.99
/ea
Free Shipping & Returns
$1,667.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degree Elbow
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
- Pipe Size - Pipe Fitting 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4316010678
- Zoro # G6778727
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 8" |
Details
Item | Elbow 45,Galvanized,150lb,8" |
Specific Fitting Shape | 45 Degree Elbow |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Description
Elbow 45,Galvanized,150lb,8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Universal Pull Out Spray Stainless Steel (46659ND0)
- ZURN PVC; Deck Plate: Stainless Steel, Strainer: Square, Floor Drain with Deck Plate (EZ2-PV3-ST)
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x Socket, 6 in Pipe Size (406060)
- LEGEND VALVE 3/4" S-15 BRONZE Y-STRAINER (105-514)
- SMITH-COOPER Cap, Galvanized, 150lb, 5" (4316010324)
- SMITH-COOPER Hex Bushing, Galvanized, 150lb, 6X4" (4316010924)
- SMITH-COOPER Square Plug, Galvanized, 150lb, 2-1/2" (4316012418)
- SMITH-COOPER Hex Bushing, Galvanized, 150lb, 5X3" (4316010914)
- SMITH-COOPER Cross, Galvanized, 150lb, 3" (4316012720)
- SMITH-COOPER Coupling, Galvanized, 150lb, 6" (4316010428)
- ZORO SELECT 3/4" FNPT Galvanized Cap (5P902)
- Smith-Cooper Galvanized Pipe Fittings