Shop All Galvanized Pipe Fittings
Smith-Cooper
Elbow 45, Galvanized, 150lb, 4"
Mfr # 4316010672
Zoro # G6778733
product price: $86.99
/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degree Elbow
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
- Pipe Size - Pipe Fitting 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4316010672
- Zoro # G6778733
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" |
Details
Item | Elbow 45,Galvanized,150lb,4" |
Specific Fitting Shape | 45 Degree Elbow |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Description
Elbow 45,Galvanized,150lb,4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASAHI 2" Socket x Thread PVC Ball Valve 2-Way (111605020)
- WOHLER Battery Charger, 18V, 6 ft. Cable dia. (4798)
- T&S BRASS Pre-Rinse Assembly, 1.42 gpm, Spout (B-0133-B)
- KOHLER Bath Filler Trim, Polished Chrome, Floor (T97328-4-CP)
- SMITH-COOPER Square Plug, Galvanized, 150lb, 2-1/2" (4316012418)
- SMITH-COOPER Hex Bushing, Galvanized, 150lb, 3X1/2" (4316010880)
- SMITH-COOPER Hex Bushing, Galvanized, 150lb, 3X3/4" (4316010882)
- SMITH-COOPER Cap Malleable Galv 3In (511-410BC)
- SMITH-COOPER Cap, Galvanized, 150lb, 5" (4316010324)
- SMITH-COOPER Reducing Coupling, Galvanized, 150lb, 3X1" (4316011272)
- LEGEND VALVE 1-1/2" GALV. FLOOR FLANGE (352-467)
- Smith-Cooper Galvanized Pipe Fittings