Shop All Galvanized Pipe Fittings
Smith-Cooper
Elbow 45, Galvanized, 150lb, 3"
Mfr # 4316010670
Zoro # G6778812
product price: $44.29
/ea
$44.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degree Elbow
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
- Pipe Size - Pipe Fitting 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4316010670
- Zoro # G6778812
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" |
Details
Item | Elbow 45,Galvanized,150lb,3" |
Specific Fitting Shape | 45 Degree Elbow |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Description
Elbow 45,Galvanized,150lb,3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Supply Line, 1/2" Outlet, 1/2" Inlet Size (48017)
- ELKAY WaterSentry VII Filter Kit (EWF172)
- KOOLMORE 2 Compartment Stainless Steel NSF Commercial Kitchen Prep & Utility Sink (SB151512-N3)
- KOHLER Verticyl Rectangle Undermount Bathroom Sink (8189-0)
- SMITH-COOPER Cap, Galvanized, 150lb, 5" (4316010324)
- SMITH-COOPER Tee, Galvanized, 150lb, 3" (4316012520)
- SMITH-COOPER Elbow, 90 deg, 2", 300 gal. (4316010564)
- SMITH-COOPER Coupling, Galvanized, 150lb, 6" (4316010428)
- SMITH-COOPER Hex Bushing, Galvanized, 150lb, 2-1/2X2" (4316010878)
- SMITH-COOPER Hex Bushing, Galvanized, 150lb, 3X1-1/2" (4316010888)
- ZORO SELECT 1" MNPT x 1/8" FNPT Galvanized Hex Bushing (0819906926)
- Smith-Cooper Fittings