Shop All Bronze Pipe Fittings
Smith-Cooper
Elbow, 45 deg, 3/8", 125, Brz Nl
Mfr # 4385002250
Zoro # G1554137
product price: $3.89
/ea
Sold in multiples of 3 for $11.67
$11.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/8"
- Specific Fitting Shape 45 Degree Elbow
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4385002250
- Zoro # G1554137
- UPC # 092201384997
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Details
Item | 45 Degree Elbow |
Specific Fitting Shape | 45 Degree Elbow |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Description
Elbow,45 deg,3/8",125,Brz Nl
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASIKS Check Valve, CPVC, 3/4", EPDM, Threaded (TBC360-075EPT-CP)
- ELKAY Quartz Perfect Drain 3-1/2" Removable Strainer, Caviar (LKPDQSCA)
- PRIME-LINE Shower Door Catch (M 6014)
- LEGEND VALVE 3/4" PEX PLUG (460-404NL)
- SMITH-COOPER Union, 3/4", 125, Brz Nl (4385008490)
- SMITH-COOPER Hex Bushing, 1-1/2"x1/2", 125, Brz Nl (4385003170)
- SMITH-COOPER Union, 2", 125, Brz Nl (4385008570)
- SMITH-COOPER Threaded FF Flange, Bronze, 150lb, 1-1/2" (4385000250)
- SMITH-COOPER Hex Bushing, 1-1/2"x3/4", 125, Brz Nl (4385003190)
- SMITH-COOPER Elbow, 45 deg, 3/4", 125, Brz Nl (4385002290)
- LEGEND VALVE 1" T4410NL PAK x MIP 1/4 BEND (313-325NL)
- Smith-Cooper Bronze Pipe Fittings