Shop All Bronze Pipe Fittings
Smith-Cooper
Elbow, 45 deg, 3/4", 125, Brz Nl
Mfr # 4385002290
Zoro # G1554277
product price: $7.15
/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4"
- Specific Fitting Shape 45 Degree Elbow
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4385002290
- Zoro # G1554277
- UPC # 092201371133
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Details
Item | Elbow,45 deg,3/4",125,Brz Nl |
Specific Fitting Shape | 45 Degree Elbow |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Description
Elbow,45 deg,3/4",125,Brz Nl
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 2" x 3/4" Female NPT x Female NPT Cast Iron Eccentric Reducer Coupling Class 125 (0300155009)
- ZORO SELECT 1-1/2" Welded Black Steel Weld Neck Flange Class 150 (4TXA5)
- REDHAT 120V AC Brass High Vacuum Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8210G095VH)
- DELTA Metal Lever, Handle Kit (RP63195RB)
- SMITH-COOPER Reducing Tee, 3/4x1/2", 125, Brz Nl (4385005740)
- SMITH-COOPER Reduce Coupling, 2"x1", 125, Brz Nl (4385004470)
- SMITH-COOPER Blind FF Flange, Bronze, 150lb, 3" (4385000060)
- SMITH-COOPER Square Plug, Cored, 1-1/4", 125, Brz Nl (4385006470)
- SMITH-COOPER Reducing Tee, 1-1/2"x1-1/4", 125, Brz Nl (4385006030)
- SMITH-COOPER Street 90 deg, 3/4", 125, Brz Nl (4385006890)
- LEGEND VALVE 3/4" BRONZE COUPLING NO LEAD (310-084NL)
- Smith-Cooper Fittings