Shop All Bronze Pipe Fittings
Smith-Cooper
Elbow, 45 deg, 1-1/2", 125, Brz Nl
Mfr # 4385002350
Zoro # G1554207
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1-1/2"
- Specific Fitting Shape 45 Degree Elbow
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4385002350
- Zoro # G1554207
- UPC # 092201371164
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Details
Item | Elbow,45 deg,1-1/2",125,Brz Nl |
Specific Fitting Shape | 45 Degree Elbow |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Description
Elbow,45 deg,1-1/2",125,Brz Nl
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Filter Housing, 3/4 In NPT, 1 Cartridge (150069-75)
- LEGEND VALVE 3/4" T-459 BACKFLOW PREVENTER (115-114)
- UPONOR �" Uponor AquaPEX Red, 100-ft. coil (F2040500)
- GROHE Essentials Grip Bar 600 mm Chrome (40794001)
- SMITH-COOPER Reducing Tee, 1/2"x3/8", 125, Brz Nl (4385005640)
- SMITH-COOPER Reducing Tee, 2"x1-1/2", 125, Brz Nl (4385006130)
- SMITH-COOPER Street 90 deg, 2", 125, Brz Nl (4385006970)
- SMITH-COOPER Threaded FF Flange, Bronze, 150lb, 1" (4385000230)
- SMITH-COOPER Reducing Elbow, 90deg, 2-1/2x2", 125, Brz Nl (4385005340)
- SMITH-COOPER Elbow, 90 deg, 1-1/4", 125, Brz Nl (4385001930)
- LEGEND VALVE 3/4" CHROME UNION (310-144CP)
- Smith-Cooper Bronze Pipe Fittings