Shop All Gate Valves
Smith-Cooper
CXC Prem Gate Valve, NL 3"
Mfr # 4347000480
Zoro # G6774658
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4347000480
- Zoro # G6774658
- Country of Origin Indonesia
- Category Gate Valves
Details
Item | CXC Prem Gate Valve,NL 3" |
Description
CXC Prem Gate Valve,NL 3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY 17" W x 25" L x 6-1/2" H, Drop-In, 20 ga. 304 Stainless Steel (CDKAD2517654)
- DORMONT Gas Connector, 48 In (30-4242-48)
- WHEELER-REX Ratchet Pipe Cutter, 2"-12" (49012)
- NOVATTO COETANEO Glass Vessel Bathroom Sink (TIS-316G)
- SMITH-COOPER Gate Valve, 1-1/2", 316, Thrd 200 (4373002040)
- SMITH-COOPER IPS Prem Gate Valve, NL 4" (4347000300)
- SMITH-COOPER Gate Valve, 3/4", 316, Thrd 200 (4373002010)
- SMITH-COOPER IPS Prem Gate Valve, NL 3" (4347000290)
- SMITH-COOPER IPS Prem Gate Valve, NL 1" (4347000240)
- SMITH-COOPER IPS Prem Gate Valve, NL 2" (4347000270)
- NEWCO Gate Valve, 1/2 In., Socket Weld (1/2-18S-FS2-WB-RP-NC)
- Smith-Cooper Gate Valves