Shop All Galvanized Pipe Fittings
Smith-Cooper
Cross, Galvanized, 150lb, 4"
Mfr # 4316012722
Zoro # G6779908
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cross
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Cross
- Pipe Size - Pipe Fitting 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4316012722
- Zoro # G6779908
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" |
Details
Item | Cross,Galvanized,150lb,4" |
Specific Fitting Shape | Cross |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Cross |
Description
Cross,Galvanized,150lb,4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAUGATUCK Float Ball, Round, Copper, 3 In (GRC3021RA)
- NAUGATUCK Float Ball, Round, SS, 10 In (GR10S414HG)
- DELTA Dual Handle 4" Mount, 2-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (21C142)
- THRIFCO PLUMBING #61C 3/8 Inch Lead-Free Brass Compression Cap 2/Pack (4401047)
- SMITH-COOPER Cap, Galvanized, 150lb, 2-1/2" (4316010318)
- SMITH-COOPER Tee, Galvanized, 150lb, 3" (4316012520)
- SMITH-COOPER Hex Bushing, Galvanized, 150lb, 3X1/2" (4316010880)
- SMITH-COOPER Cap Malleable Galv 3In (511-410BC)
- SMITH-COOPER Hex Bushing, Galvanized, 150lb, 2-1/2X1-1/4 (4316010874)
- SMITH-COOPER Hex Bushing, Galvanized, 150lb, 2-1/2X2" (4316010878)
- SOUTHLAND PIPE NIPPL 311 P-112 PLUG 1-1/2 GALV (311P-112)
- Smith-Cooper Galvanized Pipe Fittings