Shop All Galvanized Pipe Fittings
Smith-Cooper
Cross, Galvanized, 150lb, 2-1/2"
Mfr # 4316012718
Zoro # G6779880
product price: $62.55
/ea
$62.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cross
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Cross
- Pipe Size - Pipe Fitting 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4316012718
- Zoro # G6779880
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2-1/2" |
Details
Item | Cross,Galvanized,150lb,2-1/2" |
Specific Fitting Shape | Cross |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Cross |
Description
Cross,Galvanized,150lb,2-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Bonnet Kit (1352289-VS)
- ZURN 3/4" SD STOP-CP (P6003-C-SD-CP)
- WOODFORD MANUFACTURING Water Connector, 3/4" NPTx2 ft. Brass (THERM-2)
- GEBERIT Ction Bend Cast Iron 90G D90/87/2" Npt (367.072.18.1)
- SMITH-COOPER Floor Flange, Galvanized, 150lb, 3" (4316010766)
- SMITH-COOPER Hex Bushing, Galvanized, 150lb, 3X2" (819908286)
- SMITH-COOPER Square Plug, Galvanized, 150lb, 6" (4316012428)
- SMITH-COOPER Street 45, Galvanized, 150lb, 4" (4316012322)
- SMITH-COOPER Square Plug, Galvanized, 150lb, 2-1/2" (4316012418)
- SMITH-COOPER Hex Bushing, Galvanized, 150lb, 3X1-1/2" (4316010888)
- ANVIL 6" FNPT Galvanized 90 Degree Elbow (0311003008)
- Smith-Cooper Fittings