Shop All Bronze Pipe Fittings
Smith-Cooper
Cross, 2", 125, Brz Nl
Mfr # 4385008960
Zoro # G1555957
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2"
- Specific Fitting Shape Cross
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Cross
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4385008960
- Zoro # G1555957
- UPC # 092201383983
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Details
Item | Cross,2",125,Brz Nl |
Specific Fitting Shape | Cross |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Cross |
Description
Cross,2",125,Brz Nl
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 3/4 Inch Stainless Steel 304 Ball Valve, 1000 WOG (6419033)
- AMERICAN FILTER CO AFC Brand AFC-BG3C-S, Compatible to Body Glove BG-3000 Water Filters (1PK) Made by AFC (AFC-BG3C-S-1p-16142)
- T&S BRASS 4" Hot Faucet Handle, Wrist Blade, Chrome (B-WH4-H)
- LEGEND VALVE 3/8" X 4" BLACK NIPPLE (355-046E)
- SMITH-COOPER Elbow, 45 deg, 2", 125, Brz Nl (4385002370)
- SMITH-COOPER Union, 3/8", 125, Brz Nl (4385008450)
- SMITH-COOPER Tee, 1", 125, Brz Nl (4385008110)
- SMITH-COOPER Square Plug, Cored, 1-1/2", 125, Brz Nl (4385006490)
- SMITH-COOPER Hex Bushing, 2"x1-1/4", 125, Brz Nl (4385003310)
- SMITH-COOPER Threaded FF Flange, Bronze, 150lb, 1/2" (4385000210)
- LEGEND VALVE 2-1/2 SWT NO LEAD COMPANION FL (310-260NL)
- Smith-Cooper Bronze Pipe Fittings