Shop All Stainless Steel Pipe Fittings
Smith-Cooper
Cross, 1", 150,304, Thrd Heavy
Mfr # 4381033850
Zoro # G1562677
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1"
- Specific Fitting Shape Cross
- Pipe Fitting Material 304 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Cross
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4381033850
- Zoro # G1562677
- UPC # 092201365477
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Details
Specific Fitting Shape | Cross |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Cross |
Basic Pipe Fitting Material | Metal |
Item | Cross |
Description
Cross,1",150,304,Thrd Heavy
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMACELL 1" x 6 ft. Pipe Insulation, 3/4" Wall (DGS13834)
- ZORO SELECT 1/8" FNPT x MNPT Brass Piston Spring Check Valve (CHK BRS 210-2F2M-F)
- ZORO SELECT 1" x 1/2" FNPT 304 SS Reducing Coupling (40RC111N010012)
- ZORO SELECT Pipe Flange, Lap Joint, 304/304L SS (4381000270)
- SMITH-COOPER Thrd Full Coupling, 3M, 304/L, 4" (4307000078)
- SMITH-COOPER Thrd Bushing, 3M, 304/L, 3/4X1/4" (4307000214)
- SMITH-COOPER Elbow, 90 deg, 1/8", 150,316, Thrd Heavy (4381034400)
- SMITH-COOPER Hex Nipple, 316, 3/4" (4321002008)
- SMITH-COOPER Socket Weld Tee, 150lb, 304 1-1/2" (4381048840)
- SMITH-COOPER Thrd Bushing, 3M, 304/L, 1/2X1/4" (4307000208)
- ZORO SELECT 2" Socket Weld SS Coupling (4307005374)
- Smith-Cooper Stainless Steel Pipe Fittings