Shop All Bronze Pipe Fittings
Smith-Cooper
Cross, 1-1/4", 125, Brz Nl
Mfr # 4385008920
Zoro # G1555972
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1-1/4"
- Specific Fitting Shape Cross
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Cross
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4385008920
- Zoro # G1555972
- UPC # 092201384119
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" |
Details
Item | Cross,1-1/4",125,Brz Nl |
Specific Fitting Shape | Cross |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Cross |
Description
Cross,1-1/4",125,Brz Nl
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reducing Elbow, 90 Deg, Galv Iron, 2In.x1In (783YE8)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 4 In (0500359641)
- TRANSAIR Push-to-Connect Tubing Fitting, Polyamide, Black (6666 25 40)
- PARKER 5/16" Compression Brass Sleeve 10PK (60C-5)
- SMITH-COOPER Coupling, 3/4", 125, Brz Nl (4385001290)
- SMITH-COOPER Elbow, 90 deg, 1-1/4", 125, Brz Nl (4385001930)
- SMITH-COOPER Reduce Coupling, 1-1/2"x3/4", 125, Brz Nl (4385004370)
- SMITH-COOPER Street 90 deg, 3/4", 125, Brz Nl (4385006890)
- SMITH-COOPER Hex Bushing, 2"x3/4", 125, Brz Nl (4385003270)
- SMITH-COOPER Tee, 1-1/4", 125, Brz Nl (4385008130)
- SMITH-COOPER Cross, 2", 125, Brz Nl (4385008960)
- Smith-Cooper Bronze Pipe Fittings