Shop All Galvanized Pipe Fittings
Smith-Cooper
Coupling, Galvanized, 150lb, 5"
Mfr # 4316010426
Zoro # G6778602
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Coupling
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Coupling
- Pipe Size - Pipe Fitting 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4316010426
- Zoro # G6778602
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 5" |
Details
Item | Coupling,Galvanized,150lb,5" |
Specific Fitting Shape | Coupling |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Coupling |
Description
Coupling,Galvanized,150lb,5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIOUX CHIEF PLUG RECESSED PVC 3"" (878-30PK)
- RIDGID Pipe Inspection Camera Reel, 200 ft L (RM200A)
- APOLLO VALVES 1-1/4" FNPT Bronze Gas Ball Valve Inline (8010601)
- HYDROMAXX 5/8" IDx3/4" ODx100Ft Reinforced Non-Toxic Braided Vinyl Tubing (BRVT058100)
- SMITH-COOPER Hex Bushing, Galvanized, 150lb, 3X1-1/2" (4316010888)
- SMITH-COOPER Street 45, Galvanized, 150lb, 4" (4316012322)
- SMITH-COOPER Pipe Nipple Galv 3X3 In (570-030BC)
- SMITH-COOPER Reducing Tee, Galvanized, 150lb, 4X2" (4316011994)
- SMITH-COOPER Square Plug, Galvanized, 150lb, 4" (4316012424)
- SMITH-COOPER Union, Galvanized, 150lb, 2-1/2" (4316012618)
- ZORO SELECT 2" x 3/4" FNPT Galvanized Reducer (0811089606)
- Smith-Cooper Galvanized Pipe Fittings