Shop All Galvanized Pipe Fittings
Smith-Cooper
Coupling, Galvanized, 150lb, 3-1/2"
Mfr # 4316010422
Zoro # G6778611
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Coupling
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Coupling
- Pipe Size - Pipe Fitting 3-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4316010422
- Zoro # G6778611
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3-1/2" |
Details
Item | Coupling,Galvanized,150lb,3-1/2" |
Specific Fitting Shape | Coupling |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Coupling |
Description
Coupling,Galvanized,150lb,3-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Spray Assembly M964468-0750A (M964468-0750A)
- KOHLER Dtv+ Three-Port Digital Thermostatic (557-K1-NA)
- DIXON Hot Water Washdown Spray Nozzle, 1/2 in FNPT, 12.5 GPM, 150 psi, Brass, Black, Domestic (BWSG)
- KOHLER Service Kit, Center Guide (1378231)
- SMITH-COOPER Hex Bushing, Galvanized, 150lb, 3X1/2" (4316010880)
- SMITH-COOPER Cross, Galvanized, 150lb, 3" (4316012720)
- SMITH-COOPER Street 45, Galvanized, 150lb, 4" (4316012322)
- SMITH-COOPER Reducing Tee, Galvanized, 150lb, 4X2" (4316011994)
- SMITH-COOPER Reducing Coupling, Galvanized, 150lb, 6X2" (4316011298)
- SMITH-COOPER Cap, Galvanized, 150lb, 4" (4316010322)
- LEGEND VALVE 1/2" GALV. SQUARE HEAD PLUG (352-403)
- Smith-Cooper Fittings