Shop All Bronze Pipe Fittings
Smith-Cooper
Coupling, 2", 125, Brz Nl
Mfr # 4385001370
Zoro # G1553997
product price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2"
- Specific Fitting Shape Coupling
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4385001370
- Zoro # G1553997
- UPC # 092201371058
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Details
Item | Coupling |
Specific Fitting Shape | Coupling |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Coupling |
Description
Coupling,2",125,Brz Nl
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Cartridge, Metal (A954120-0070A)
- PARKER Hex Reducing Nipple, Brass, 1/4 x 1/8 in (216P-4-2)
- ZORO SELECT 1" MNPT x 4" TOE PVC Pipe Nipple Sch 80 (1884-040)
- KOHLER Brenham Wall-Mount Lavatory With Sin (1997-1-0)
- SMITH-COOPER Union Elbow, 90 deg, 2", 300 gal. (4318000060)
- SMITH-COOPER Reduce Coupling, 1/2"x1/4", 125, Brz Nl (4385004090)
- SMITH-COOPER Tee, 1/2", 125, Brz Nl (4385008070)
- SMITH-COOPER Hex Bushing, 4"x3", 125, Brz Nl (4385003600)
- SMITH-COOPER Threaded FF Flange, Bronze, 150lb, 2" (4385000260)
- SMITH-COOPER Threaded FF Flange, Bronze, 150lb, 2-1/2" (4385000270)
- SMITH-COOPER Hex Bushing, 3"x2", 125, Brz Nl (4385003510)
- Smith-Cooper Fittings