Shop All Bronze Pipe Fittings
Smith-Cooper
Coupling, 1/4", 125, Brz Nl
Mfr # 4385001230
Zoro # G1554030
product price: $2.89
/ea
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/4"
- Specific Fitting Shape Coupling
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4385001230
- Zoro # G1554030
- UPC # 092201384935
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Details
Item | Coupling |
Specific Fitting Shape | Coupling |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Coupling |
Description
Coupling,1/4",125,Brz Nl
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 3/8" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 (0331010801)
- HOSE MASTER 1" Dia x 8" L SS Flexible Metal Hose (G100CM080)
- ZURN Gasket Spud, 1-1/2 In, EPDM Rubber (P6000-H27)
- ANVIL Flanged, Cast Iron Concentric Reducer Coupling, Class 125 (0306058405)
- SMITH-COOPER Street 90 deg, 3/4", 125, Brz Nl (4385006890)
- SMITH-COOPER Hex Bushing, 1-1/2"x1-1/4", 125, Brz Nl (4385003230)
- SMITH-COOPER Square Plug, Solid, 1/8", 125, Brz Nl (4385007610)
- SMITH-COOPER Reducing Elbow, 90deg, 1-1/2x1", 125, Brz Nl (4385005210)
- SMITH-COOPER Reducing Tee, 1"x3/4", 125, Brz Nl (4385005870)
- SMITH-COOPER Union Elbow, 90 deg, 2", 300 gal. (4318000060)
- LEGEND VALVE 1 X 3/4 T4441NL PAKXPAKXPAK TE (313-397NL)
- Smith-Cooper Fittings