Shop All Stainless Steel Pipe Fittings
Smith-Cooper
Coupling, 1-1/2", 150,304, Thrd Heavy
Mfr # 4381030470
Zoro # G1560802
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1-1/2"
- Specific Fitting Shape Coupling
- Pipe Fitting Material 304 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4381030470
- Zoro # G1560802
- UPC # 092201364166
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Details
Specific Fitting Shape | Coupling |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Coupling |
Basic Pipe Fitting Material | Metal |
Item | Coupling |
Connection Type | Threaded |
Fitting Shape | Coupling |
Pressure Level | Medium Pressure (300-999 psi) |
Fitting Material | 316 Stainless Steel |
Threading | NPT |
Gender | Female |
Pipe Fitting Gender | Female |
Class/Pressure | Class 150 |
Pipe Fitting Material & Grade | Stainless Steel |
Color | Silver |
Fitting Side B Gender | Female |
Class | Class 150 |
Fitting Side B Type | NPT |
Fitting Side A Type | NPT |
Description
Full Coupling, Stainless Steel, Class Class 150, NPT, Female, NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BE PRESSURE 3in Aluminum Camlock Fitting, Dust Plug Thread (90.397.300)
- ZORO SELECT 3" x 4" Black Pipe Nipple Sch 40 (2WV73)
- TECTITE BY APOLLO 3/4 in. Brass Push-to-Connect Polybutylene Conversion Coupling (FSBPBC34)
- STRAUB 3/4" 316 SS Grip L Coupling (STR20000)
- SMITH-COOPER SW Insert, 3M, 304/L, 2X1" (4307004562)
- SMITH-COOPER Hose X Thrd King Nipple, 316, 3" (4321002070)
- SMITH-COOPER Thrd Union, 3M, 316/L, 1-1/2" (4307002270)
- SMITH-COOPER Thrd Tee, 3M, 304/L, 1/2" (4307000908)
- SMITH-COOPER Thrd Full Coupling, 3M, 304/L, 1/2" (4307000058)
- SMITH-COOPER Thrd Bushing, 3M, 304/L, 3X2" (4307000288)
- ZORO SELECT Half Coupling, 6 150,304, Thrd Heavy (4381031920)
- Smith-Cooper Stainless Steel Pipe Fittings