Shop All Carbon Steel Pipe Fittings
Smith-Cooper
Carbon Steel Nipple, Seamlss Galvnzd, 2x6
Mfr # 4309013036
Zoro # G7598937
product price: $4.25
/ea
Sold in multiples of 2 for $8.50
$8.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2"
- Specific Fitting Shape Nipple
- Pipe Fitting Material Carbon Steel
- Basic Pipe Fitting Shape Nipple
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4309013036
- Zoro # G7598937
- Country of Origin China
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Overall Pipe Length | 6" |
Pipe Size - Nominal | 2 in |
Nominal Pipe Size | 2 in |
Overall Length | 6 in |
Details
Specific Fitting Shape | Nipple |
Pipe Fitting Material | Carbon Steel |
Basic Pipe Fitting Shape | Nipple |
Basic Pipe Fitting Material | Metal |
Item | Carbon Steel Nipple |
Pipe Schedule | 80 |
Seamless/Welded | Seamless |
Schedule | Schedule 80 |
Pressure Level | Medium Pressure (300-999 psi) |
Manufacture Location | Globally Sourced |
Metal Pipe Construction | Seamless |
Description
Nipple, Manufacture Location Globally Sourced, Metal Pipe Construction Seamless, Nominal Pipe Size 2 in, Overall Length 6 in, Schedule Schedule 80
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO CARTRIDGE PULLER MOEN (9D00060885)
- ZORO SELECT Black Nipple, Seamless, 1 1/4 x72 (793N95)
- JOHN GUEST Push-to-Connect, Threaded Faucet Adapter, 3/8 in Tube Size, Acetal, Gray, 10 PK (CI-3212U7-S)
- ZORO SELECT 1" MNPT x 10 ft. TBE 316 Stainless Steel Pipe Sch 80 (E6BNF23)
- SMITH-COOPER Thrd Cross, Forged, 3000, 1/2" (4308002706)
- SMITH-COOPER Thrd Cross, Forged, 3000, 1-1/2" (4308002714)
- SMITH-COOPER SW Half Coupling, Forged, 3000, 1/2" (4308003304)
- SMITH-COOPER Reducing Tee, Forged, 3000, 1X3/4" (4308002016)
- SMITH-COOPER Thrd Cap, Forged, 3000, 3/4" (4308000008)
- SMITH-COOPER Thrd Union, Forged, 3000, 1" (4308002560)
- ZORO SELECT Concentric Reducer, Carbon Steel, 2374 psi (091-060-050)
- Smith-Cooper Fittings