Shop All Galvanized Pipe Fittings
Smith-Cooper
Cap, Galvanized, 150lb, 4"
Mfr # 4316010322
Zoro # G6778541
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cap
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Cap
- Pipe Size - Pipe Fitting 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4316010322
- Zoro # G6778541
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" |
Details
Item | Cap,Galvanized,150lb,4" |
Specific Fitting Shape | Cap |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Cap |
Description
Cap,Galvanized,150lb,4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear PVC Tubing -1/2" ID x 5/8" OD x 25 Ft. L (ZUSA-HT-106)
- ARMACELL Insulation Sheet, Polyolefin, 36 in x 48 in, 3/4 in Wall, Black (6ZRFG3X4068)
- SLOAN Polished Chrome, Manual, Urinal Regal 180 Xl (3082453)
- WESTBRASS Shower Pan 72 x 36 3-Wall W/ Center Plastic Drain W/ Modern Cross Grid in Matte Black (HPG7236WHP-62)
- SMITH-COOPER Elbow 45, Galvanized, 150lb, 2-1/2" (4316010668)
- SMITH-COOPER Elbow 90, Galvanized, 150lb, 3" (4316010520)
- SMITH-COOPER Street 45, Galvanized, 150lb, 4" (4316012322)
- SMITH-COOPER Pipe Nipple Galv 3X3 In (570-030BC)
- SMITH-COOPER Floor Flange, Galvanized, 150lb, 2-1/2" (4316010764)
- SMITH-COOPER Hex Bushing, Galvanized, 150lb, 3X1/2" (4316010880)
- ZORO SELECT Reducing Tee, 2"x1", 300 gal. (4316012124)
- Smith-Cooper Galvanized Pipe Fittings