Shop All Galvanized Pipe Fittings
Smith-Cooper
Cap, Galvanized, 150lb, 3"
Mfr # 4316010320
Zoro # G6778377
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cap
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Cap
- Pipe Size - Pipe Fitting 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4316010320
- Zoro # G6778377
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" |
Details
Item | Cap,Galvanized,150lb,3" |
Specific Fitting Shape | Cap |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Cap |
Description
Cap,Galvanized,150lb,3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONOMI Electric Actuated, SS, Butterfly Valve, 4" (ME9101-003-4)
- TOTO Trip Lever For St733 Chrome Plated (THU146#CP)
- LEGRIS Metric Push-to-Connect Fitting (3106 08 10)
- WOODFORD MFG 3/4 in. x 3/4 in. FS x 8 in. L Model 14 Freezeless Sillcock (14C3-8-MH)
- SMITH-COOPER Coupling, Galvanized, 150lb, 6" (4316010428)
- SMITH-COOPER Reducing Tee, Galvanized, 150lb, 4X2" (4316011994)
- SMITH-COOPER Street 45, Galvanized, 150lb, 4" (4316012322)
- SMITH-COOPER Reducing Coupling, Galvanized, 150lb, 6X4" (4316011302)
- SMITH-COOPER Hex Bushing, Galvanized, 150lb, 5X3" (4316010914)
- SMITH-COOPER Hex Bushing, Galvanized, 150lb, 3X1-1/2" (4316010888)
- ZORO SELECT 1/4" FNPT Galvanized 90 Degree Elbow (5P796)
- Smith-Cooper Fittings