Shop All Galvanized Pipe Fittings
Smith-Cooper
Cap, Galvanized, 150lb, 2-1/2"
Mfr # 4316010318
Zoro # G6778438
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cap
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Cap
- Pipe Size - Pipe Fitting 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4316010318
- Zoro # G6778438
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2-1/2" |
Details
Item | Cap,Galvanized,150lb,2-1/2" |
Specific Fitting Shape | Cap |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Cap |
Description
Cap,Galvanized,150lb,2-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" MNPT x 8" TBE Galvanized Steel Pipe Nipple Sch 40 (6P879)
- NANTUCKET SINKS 13" W x 13" L x 5.25" H, Brass (ROB)
- KOHLER Tournant Semi-Professional Kitchen Si, Single Hole; Deck Mounted Mount, 1 Hole (77515-CP)
- ISPRING Alkaline Reverse Osmosis System with Pump (RCC7P-AK)
- SMITH-COOPER Reducing Coupling, Galvanized, 150lb, 6X2" (4316011298)
- SMITH-COOPER Hex Bushing, Galvanized, 150lb, 3X2" (819908286)
- SMITH-COOPER Union, Galvanized, 150lb, 2-1/2" (4316012618)
- SMITH-COOPER Cap, Galvanized, 150lb, 5" (4316010324)
- SMITH-COOPER Square Plug, Galvanized, 150lb, 2-1/2" (4316012418)
- SMITH-COOPER Hex Bushing, Galvanized, 150lb, 3X1-1/2" (4316010888)
- ZORO SELECT 2-1/2" MNPT x 3/4" FNPT Galvanized Hex Bushing (511-994BC)
- Smith-Cooper Galvanized Pipe Fittings