Shop All Galvanized Pipe Fittings
Smith-Cooper
Cap, 3", 300 gal.
Mfr # 4316010366
Zoro # G1552700
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cap
- Basic Pipe Fitting Shape Cap
- Pipe Size - Pipe Fitting 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4316010366
- Zoro # G1552700
- UPC # 092201231161
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" |
Details
Item | Cap |
Specific Fitting Shape | Cap |
Basic Pipe Fitting Shape | Cap |
Description
Cap,3 In.,300 gal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Urinal Valve (733-665PSHVO)
- BEHRINGER Tube Clamp Kit, Tube 1/4 In, Zinc-Plated (TW2025-PP)
- KOHLER Statement Ves Handshower Kit, 1.5 GPM Matte Black (21048-BL)
- DIXON Cam and Groove Coupler x MNPT 2", AL (G200-B-AL)
- SMITH-COOPER Hex Bushing, Galvanized, 150lb, 5X3" (4316010914)
- SMITH-COOPER Hex Bushing, Galvanized, 150lb, 2-1/2X1-1/4 (4316010874)
- SMITH-COOPER Cross, Galvanized, 150lb, 3" (4316012720)
- SMITH-COOPER Street 45, Galvanized, 150lb, 4" (4316012322)
- SMITH-COOPER Cap, Galvanized, 150lb, 6" (4316010326)
- SMITH-COOPER Hex Bushing, Galvanized, 150lb, 6X4" (4316010924)
- LEGEND VALVE 1/2" GALV. MERCHANT COUPLING (352-703)
- Smith-Cooper Galvanized Pipe Fittings