Shop All Stainless Steel Pipe Fittings
Smith-Cooper
Cap, 3", 150,316, Thrd Heavy
Mfr # 4381034100
Zoro # G1562957
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cap
- Pipe Fitting Material 316 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Cap
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4381034100
- Zoro # G1562957
- UPC # 092201365644
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" |
Details
Specific Fitting Shape | Cap |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Cap |
Basic Pipe Fitting Material | Metal |
Item | Cap |
Description
Cap,3",150,316,Thrd Heavy
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress tee, 2" x 1-1/4" x 1-1/4" (15518)
- VIEGA Viega ProPress adapter, 1-1/4" x 1" (79345)
- KOHLER 34 (27426-BMB)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (SC8262H232)
- SMITH-COOPER Cap, 1-1/4", 150,316, Thrd Heavy (4381034060)
- SMITH-COOPER Cap, 4", 150,316, Thrd Heavy (4381034110)
- SMITH-COOPER Cap, 1/4", 150,316, Thrd Heavy (4381034010)
- SMITH-COOPER Nipple 1/2" X 3" (4632101040)
- SMITH-COOPER Socket Weld 45 ELL, 150lb, 304 3/4" (4381048210)
- SMITH-COOPER Thrd 45 ELL, 3M, 304/L, 1" (4307000164)
- SMITH-COOPER STREET ELBOW 90 1/2 in. SS (4638102030)
- Smith-Cooper Fittings