Shop All Stainless Steel Pipe Fittings
Smith-Cooper
Cap, 1/4", 150,316, Thrd Heavy
Mfr # 4381034010
Zoro # G1562771
product price: $1.79
/ea
Sold in multiples of 5 for $8.95
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cap
- Pipe Fitting Material 316 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Cap
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4381034010
- Zoro # G1562771
- UPC # 092201365552
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Details
Specific Fitting Shape | Cap |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Cap |
Basic Pipe Fitting Material | Metal |
Item | Cap |
Description
Cap,1/4",150,316,Thrd Heavy
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Faucet Supply Line, 1/2x1/2, 20in.L (88-1220)
- ZORO SELECT 5/16" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADE7)
- T&S BRASS Eterna Cartridge - New Stlye, Ltc (01244240NS)
- WIREMOLD Legrand On-Wall Inside Elbow (B-7)
- SMITH-COOPER Cap, 4", 150,316, Thrd Heavy (4381034110)
- SMITH-COOPER Cap, 3", 150,316, Thrd Heavy (4381034100)
- SMITH-COOPER Cap, 1-1/4", 150,316, Thrd Heavy (4381034060)
- SMITH-COOPER Elbow, 90 deg, 3/4", 150,304, Thrd Heavy (4381030640)
- SMITH-COOPER SW Insert, 3M, 316/L, 2X1-1/2" (4307005666)
- SMITH-COOPER Thrd Full Coupling, 3M, 316/L, 1" (4307001160)
- LEGEND VALVE 1-1/4" x 2-1/2" 316 SS NIPPLE (316-123)
- Smith-Cooper Stainless Steel Pipe Fittings